20X40X11ADL
Description
20X40X11ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 204011ADL
BDI # 446977
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
11
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630706
31X40X07ADL
Description
31X40X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 314007ADL
BDI # 24865144
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.22
Shaft Diameter - Millimeter:
31
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
17X40X5PSC
Description
17X40X5PSC LIP SHAFT SEAL ; MTO POLY SGL SPRING RUBBERIZED
Part # 75007300
BDI # 897479
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
639532