19X42X07ADL
Description
19X42X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 194207ADL
BDI # 24864976
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
31X42X08ADL
Description
31X42X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 314208ADL
BDI # 24865150
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.22
Shaft Diameter - Millimeter:
31
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
28X42X05ADL
Description
28X42X05ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 284205ADL
BDI # 24865098
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
24X42X07ADL
Description
24X42X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 244207ADL
BDI # 24865036
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.22
Shaft Diameter - Millimeter:
31
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD