24X44X08ADL
Description
24X44X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 244408ADL
BDI # 24865044
Features
Housing Bore - Millimeter:
44
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure