1.187X1.750X.187ADL
Description
1.187X1.750X.187ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.1871.750.187ADL
BDI # 24865996
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
4.75
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.187
Shaft Diameter - Inch:
1.187
Shaft Diameter - Millimeter:
30.15
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
.750X1.750X.250ADL
Description
.750X1.750X.250ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # .7501.750.250ADL
BDI # 24865930
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure