Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24600-4396
Description
24600-4396 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24600-4396
BDI # 1320628
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24700-3950
Description
24700-3950 OIL SEAL ; NON RETURNABLE 390MM ID 440MM OD 20MM W
Part # 24700-3950
BDI # 22819913
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
389.992
Inch - Metric:
Inch
24620-5466
Description
24620-5466 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24620-5466
BDI # 1321550
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
24736-5466
Description
24736-5466 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24736-5466
BDI # 1322907
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch