1.125X1.832X.313ADL
Description
1.125X1.832X.313ADL NBR SHAFT SEAL ; 1-1/8" SHAFT DIA 1.832" HOUSING BORE
Part # 1.1251.832.313ADL
BDI # 443792
Features
Housing Bore - Millimeter:
46.533
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.832
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631270
111833TC-BX
Description
111833TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75019865
BDI # 879544
Features
Housing Bore - Millimeter:
46.533
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.832
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Global Part Number GPN:
636396
476838VDRBULK
Description
476838VDRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH
Part # 476838VDRBULK
BDI # 1344699
Features
Housing Bore - Millimeter:
46.533
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.832
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch