34X50X08ADL
Description
34X50X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 345008ADL
BDI # 24865180
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure