13193PSB-BX
Description
13193PSB-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 75020160
BDI # 894845
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
638712
13193PSB-H-BX
Description
13193PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75004091
BDI # 897749
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
1.250X1.983X.250BDL1
Description
1.250X1.983X.250BDL1 NBR SHAFT SEAL ; POR 7PSI STEEL CASE
Part # 1.2501.983.250BDL1
BDI # 24866006
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch