36.5X50.5X07ADL
Description
36.5X50.5X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 36.550.507ADL
BDI # 24865208
Features
Housing Bore - Millimeter:
50.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.988
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.437
Shaft Diameter - Millimeter:
36.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure