1.625X2.000X.250BDL
Description
1.625X2.000X.250BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 1.6252.000.250BDL
BDI # 24866042
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
1.125X2.000X.375A VITON
Description
1.125X2.000X.375A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.1252.000.375AV
BDI # 24865990
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.313X2.000X.313BDL
Description
1.313X2.000X.313BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 1.3132.000.313BDL
BDI # 24866014
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
122043PSB-H-BX
Description
122043PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75003420
BDI # 897745
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
1.685X2.000X.313ADL
Description
1.685X2.000X.313ADL NBR SHAFT SEAL ; POR 7PSI RUBBER COVER STEEL
Part # 1.6852.000.313ADL
BDI # 24866050
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.685
Shaft Diameter - Millimeter:
42.799
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure