35X58X10ADL VITON
Description
35X58X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 355810ADLV
BDI # 24865198
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
40X58X09ADL
Description
40X58X09ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 405809ADL
BDI # 24865240
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
47X58X07ADL
Description
47X58X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 475807ADL
BDI # 24865318
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
47
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
35X58X07ADL
Description
35X58X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 355807ADL
BDI # 24865196
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure