38X60X10ADL VITON
Description
38X60X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 386010ADLV
BDI # 24865228
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
50X60X10ADL
Description
50X60X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 506010ADL
BDI # 24865334
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure