1.375X2.374X.312B
Description
1.375X2.374 X.312B NBR SHAFT SEAL ; 7PSI
Part # 1.3752.374.312B
BDI # 444020
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD