16108 / 1.625X2.403X0.36 CRSA4 R
Description
CRSEAL 16108 / 1.625X2.403X0.36 CRSA4 R ; DBL LIP SEAL
Part # 16108
BDI # 18204776
Features
Housing Bore - Millimeter:
61.036
Nominal Width - Millimeter:
9.144
Housing Bore - Inch:
2.403
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.36
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Without Inner Case