35X63X12ADL
Description
35X63X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 356312ADL
BDI # 24865200
Features
Housing Bore - Millimeter:
63
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
30X63X08ADL
Description
30X63X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 306308ADL
BDI # 24865138
Features
Housing Bore - Millimeter:
63
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure