1.813X2.500X.375ADL
Description
1.813X2.500X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.8132.500.375ADL
BDI # 24866068
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.250X2.500X.375ADL
Description
1.250X2.500X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.2502.500.375ADL
BDI # 24866012
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.750X2.500X.500ADL VITON
Description
1.750X2.500X.500ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.7502.500.500ADLV
BDI # 24866056
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.813X2.500X.313A
Description
1.813X2.500X.313A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.8132.500.313A
BDI # 24866066
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.875X2.500X.312B
Description
1.875X2.500X.312B NBR SHAFT SEAL ; 7PSI
Part # 1.8752.500.312B
BDI # 24866074
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD