19013 / 1.938X2.5X0.3 HMA9 R
Description
CRSEAL 19013 / 1.938X2.5X0.3 HMA9 R ; LIP SEAL
Part # 19013
BDI # 1245274
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603947
19220 / 1.938X2.502X0.375 CRWA1 R
Description
CRSEAL 19220 / 1.938X2.502X0.375 CRWA1 R ; DBL LIP SEAL
Part # 19220
BDI # 1243339
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603934
19214 / 1.938X2.5X0.38 HMA9 R
Description
CRSEAL 19214 / 1.938X2.5X0.38 HMA9 R ; LIP SEAL
Part # 19214
BDI # 1414327
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604101
19748 / 2X2.5X0.25 HM1 R
Description
CRSEAL 19748 / 2X2.5X0.25 HM1 R LIP SEAL
Part # 19748
BDI # 1245429
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604930
1.705X2.500X.375ADL VITON
Description
1.750X2.500X.375ADL FPM SHAFT SEAL ; 1.750" SHFT SIZE 2.500" BORE .375" WD
Part # 1.7502.500.375ADLV
BDI # 443994
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure