21740 / 2.165X2.67X0.31 HMSA56 P
Description
CRSEAL 21740 / 2.165X2.67X0.31 HMSA56 P ; LIP SEAL
Part # 21740
BDI # 22780363
Features
Housing Bore - Millimeter:
67.818
Nominal Width - Millimeter:
7.874
Housing Bore - Inch:
2.67
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.31
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case