21245-1073
Description
21245-1073 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21245-1073
BDI # 22802683
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
25.591
Shaft Diameter - Millimeter:
650.011
Inch - Metric:
Inch
24700-1044
Description
24700-1044 OIL SEAL ; 650MM ID X 690MM OD X 20MM W LARGE BORE
Part # 24700-1044
BDI # 22849141
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
25003-1719
Description
25003-1719 OIL SEAL ; LARGE BORE 640MM ID X 690MM OD X 21MM W
Part # 25003-1719
BDI # 22816267
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
20.498
Housing Bore - Inch:
27.165
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.807
Shaft Diameter - Inch:
25.197
Shaft Diameter - Millimeter:
640.004
Inch - Metric:
Inch