2.125X2.750X.375ADL
Description
2.125X2.750X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2.1252.750.375ADL
BDI # 24866102
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
184273PSB-H-BX
Description
184273PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75007737
BDI # 897767
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
184273PSB-BX
Description
184273PSB-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 75020805
BDI # 895100
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
639827