46X73X10BDL
Description
46X73X10BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 467310BDL
BDI # 24865316
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
46
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD