2.125X2.875X.375A VITON
Description
2.125X2.875X.375A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2.1252.875.375AV
BDI # 24866106
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
2.063X2.875X.375BDL
Description
2.063X2.875X.375BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 2.0632.875.375BDL
BDI # 24866098
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
2.375X2.875X.313ADL
Description
2.375X2.875X.313ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2.3752.875.313ADL
BDI # 24866122
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
2.125X2.875X.500C
Description
2.125X2.875X.500C NBR SHAFT SEAL ; 7PSI
Part # 2.1252.875.500C
BDI # 24866108
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD