2.150X3.000X.375A VITON
Description
2.150X3.000X.375A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2.1503.000.375AV
BDI # 24866114
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.15
Shaft Diameter - Millimeter:
54.61
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
2333040PSB-H-BX
Description
2333040PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75009964
BDI # 897781
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.4
Shaft Diameter - Inch:
2.33
Shaft Diameter - Millimeter:
59.182
Inch - Metric:
Inch
2323039PSB-H-BX
Description
2323039PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75009895
BDI # 897777
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.327
Shaft Diameter - Millimeter:
59.106
Inch - Metric:
Inch
2.150X3.000X.375A
Description
2.150X3.000X.375A NBR SHAFT SEAL ; POR 7PSI RUBBER COVER STEEL
Part # 2.1503.000.375A
BDI # 24866112
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.15
Shaft Diameter - Millimeter:
54.61
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure