50X78X12ADL
Description
50X78X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 507812ADL
BDI # 24865352
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
52X78X10ADL
Description
52X78X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 527810ADL
BDI # 24865374
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
50X78X08ADL
Description
50X78X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 507808ADL
BDI # 24865348
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
55X78X08ADL VITON
Description
55X78X08ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 557808ADLV
BDI # 24865400
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
50X78X10ADL
Description
50X78X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 507810ADL
BDI # 24865350
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure