60X80X10ADL VITON
Description
60X80X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 608010ADLV
BDI # 451166
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628653
50X80X08ADL-P
Description
50X80X08ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 508008ADLP
BDI # 24865354
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
65X80X04AO
Description
65X80X04AO NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 658004AO
BDI # 24865478
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
4
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting
45X80X10TF W/ PTFE
Description
45X80X10TF NBR W/PTFE SHAFT SEAL ; POR 7PSI RUBBER COVER STEEL
Part # 458010PBSF
BDI # 450155
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric