55X82X12A
Description
55X82X12A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 558212A
BDI # 24865404
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
65X82X12ADL
Description
65X82X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 658212ADL
BDI # 24865484
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure