2.750X3.390X.313A
Description
2.750X3.390X.313A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 2.7503.390.313A
BDI # 446716
Features
Housing Bore - Millimeter:
86.106
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.39
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
2933935PTA-H-BX
Description
2933935PTA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE
Part # 75011966
BDI # 21937514
Features
Housing Bore - Millimeter:
86.106
Nominal Width - Millimeter:
8.89
Housing Bore - Inch:
3.39
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.35
Shaft Diameter - Inch:
2.93
Shaft Diameter - Millimeter:
74.422
Inch - Metric:
Inch