65X89X10ADL
Description
65X89X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 658910ADL
BDI # 24865490
Features
Housing Bore - Millimeter:
89
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure