80X96X9ADL
Description
80X96X09ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 809609ADL
BDI # 451976
Features
Housing Bore - Millimeter:
96
Nominal Width - Millimeter:
9
Housing Bore - Inch:
3.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630988
74X96X10ADL
Description
74X96X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 749610ADL
BDI # 451717
Features
Housing Bore - Millimeter:
96
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.913
Shaft Diameter - Millimeter:
74
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629216
73X96X9ADL VITON
Description
73X96X09ADL FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 739609ADLV
BDI # 451707
Features
Housing Bore - Millimeter:
96
Nominal Width - Millimeter:
9
Housing Bore - Inch:
3.78
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.874
Shaft Diameter - Millimeter:
73
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633995
72X96X9ADL
Description
72X96X09ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 729609ADL
BDI # 451703
Features
Housing Bore - Millimeter:
96
Nominal Width - Millimeter:
9
Housing Bore - Inch:
3.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627995
72X96X9TC-BX
Description
72X96X9TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75022994
BDI # 884565
Features
Housing Bore - Millimeter:
96
Nominal Width - Millimeter:
9
Housing Bore - Inch:
3.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.835
Shaft Diameter - Millimeter:
72
Inch - Metric:
Metric
Global Part Number GPN:
635991