24100-0017
Description
24100-0017 OIL SEAL, 61 GYLON ELEMENT ONLY - 3510 GYLON (SMARTCATALOG)
Part # 24100-0017
BDI # 26509530
Features
Housing Bore - Millimeter:
56.5
Nominal Width - Millimeter:
1
Housing Bore - Inch:
2.224
Solid or Split Seal:
Not Available
Lip Material:
FDA Compliant Gylon
Nominal Width - Inch:
0.039
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
24128-3513
Description
61X3513 GYLON 316SS OIL SEAL ; 2"IDX2.625"OD
Part # 24128-3513
BDI # 21927166
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
FDA Compliant Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
150PSI Maximum Pressure | -40 to 400 Degree F Temperature Range