2532-2732-48 HSS8 H
Description
CRSEAL 2532-2732-48 HSS8 H SGL LIP SEAL
Part # 2532-2732-48 HSS8 H
BDI # 22782050
Features
Housing Bore - Millimeter:
698.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.5
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Metric
24715-6091
Description
24715-6091 OIL SEAL ; NON RETURNABLE 645MM ID 695MM OD 19MM W
Part # 24715-6091
BDI # 22819487
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.375
Shaft Diameter - Millimeter:
644.525
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
24715-4207
Description
24715-4207 OIL SEAL ; 648MM ID X 686MM OD X 22MM W LARGE BORE
Part # 24715-4207
BDI # 22821380
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
24715-0433
Description
24715-0433 OIL SEAL ; 606MM ID X 660MM OD X 22MM W LARGE BORE
Part # 24715-0433
BDI # 22839610
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.875
Shaft Diameter - Millimeter:
606.425
Inch - Metric:
Inch