6212 JV
Description
6212 JV BEARING NILOS RING ; 70MM IDX110MM ODX3MM WD
Part # 6212 JV
BDI # 1239495
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Component:
Cup
Width - Millimeter:
15.088
Global Part Number GPN:
648014
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
1932
Features
Component:
Assembly
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage Material
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
25
Bore - Inch:
0.984
Assembly Components:
X32005 (1) | Y32005 (1)
Basic Number:
32005
Precision Class:
Standard
9AR1000-0150R
Description
9AR1000-0150R SUCTION HOSE, AR1000 ABRA-LINE TUBE EPDM 50 FT/REL (SMARTCATALOG)
Part # 9AR1000-0150R
BDI # 26506388
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.02
Outside Diameter - Millimeter:
51.308
Other Features:
Abrasion Resistant | Textile with Embedded Dual Helix Wire Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry
Inside Diameter - Millimeter:
38.1
Color:
Black
9AR1000-0400R
Description
9AR1000-0400R SUCTION HOSE, AR1000 ABRA-LINE TUBE EPDM 50 FT/REL (SMARTCATALOG)
Part # 9AR1000-0400R
BDI # 26508651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
Abrasion Resistant | Textile with Embedded Dual Helix Wire Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry
Inside Diameter - Millimeter:
101.6
Color:
Black