96X136X12ADL
Description
96X136X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9613612ADL
BDI # 24865638
Features
Housing Bore - Millimeter:
136
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
100X160X15CDL
Description
100X160X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 10016015CDL
BDI # 24865660
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
100X145X13ADL
Description
100X145X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 10014513ADL
BDI # 24865654
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
100X120X7.5ADL-P
Description
100X120X7.5ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 1001207.5ADLP
BDI # 444321
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
7.5
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For High Pressure Application
Global Part Number GPN:
630794
3.875X5.000X.500ADL
Description
3.875X5.000X.500ADL NBR SHAFT SEAL ; 7PSI
Part # 3.8755.000.500ADL
BDI # 24866196
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure