12X45X07ADL
Description
12X45X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 124507ADL
BDI # 24864926
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
12X24X08ADL
Description
12X24X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 122408ADL
BDI # 24864922
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
8
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
12X20X05A VITON
Description
12X20X05A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 122005AV
BDI # 24864918
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
12X18X04ADL
Description
12X18X04ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 121804ADL
BDI # 24864914
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
4
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
12X18X4.5ADL
Description
12X18X4.5ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 12184.5ADL
BDI # 24864916
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
4.5
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.177
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure