20X30X08ADL
Description
20X30X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 203008ADL
BDI # 24864988
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
20X28X04A VITON
Description
20X28X04A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 202804AV
BDI # 24864984
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
20X30X09ADL
Description
20X30X09ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 203009ADL
BDI # 24864990
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
9
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
20X46X07ADL
Description
20X46X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 204607ADL
BDI # 24864996
Features
Housing Bore - Millimeter:
46
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
20X40X11ADL
Description
20X40X11ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 204011ADL
BDI # 446977
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
11
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630706