21X37X07ADL
Description
21X37X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 213707ADL
BDI # 24865004
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.827
Shaft Diameter - Millimeter:
21
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
21X36X10ADL
Description
21X36X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 213610ADL
BDI # 24865002
Features
Housing Bore - Millimeter:
36
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.827
Shaft Diameter - Millimeter:
21
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure