22X52X08ADL
Description
22X52X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 225208ADL
BDI # 24865020
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
22X45X07ADL
Description
22X45X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 224507ADL
BDI # 24865014
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
22X46X12ADL
Description
22X46X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 224612ADL
BDI # 24865018
Features
Housing Bore - Millimeter:
46
Nominal Width - Millimeter:
12
Housing Bore - Inch:
1.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure