1.413X1.964X.237B
Description
1.413X1.964X.237B NBR SHAFT SEAL ; STEEL CASE
Part # 1.4131.964.237B
BDI # 444033
Features
Housing Bore - Millimeter:
49.886
Nominal Width - Millimeter:
6.02
Housing Bore - Inch:
1.964
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.237
Shaft Diameter - Inch:
1.413
Shaft Diameter - Millimeter:
35.89
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7.2
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Ethylene Propylene
Nominal Width - Inch:
0.283
Shaft Diameter - Inch:
1.413
Shaft Diameter - Millimeter:
35.9
Inch - Metric:
Metric
Other Features:
External Lip