Features
Housing Bore - Millimeter:
60.35
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
2.376
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.503
Shaft Diameter - Millimeter:
38.176
Inch - Metric:
Inch
Other Features:
Bonded | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634637
15133 / 1.503X2.374X0.374 CRSA3 P
Description
CRSEAL 15133 / 1.503X2.374X0.374 CRSA3 P ; DBL LIP SEAL
Part # 15133
BDI # 1242711
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.503
Shaft Diameter - Millimeter:
38.176
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605612
15031 / 1.503X2.375X0.72 HMSA26 V
Description
CRSEAL 15031 / 1.503X2.375X0.72 HMSA26 V ; DBL LIP SEAL
Part # 15031
BDI # 1242686
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
18.288
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.503
Shaft Diameter - Millimeter:
38.176
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
609233
15025 / 1.503X2.375X0.72 CRSA3 P
Description
CRSEAL 15025 / 1.503X2.375X0.72 CRSA3 P ; DBL LIP SEAL
Part # 15025
BDI # 1242683
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
18.288
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.503
Shaft Diameter - Millimeter:
38.176
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605611
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.503
Shaft Diameter - Millimeter:
38.176
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634899