42X62X12ADL
Description
42X62X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 426212ADL
BDI # 24865260
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
42X64X07ADL
Description
42X64X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 426407ADL
BDI # 24865262
Features
Housing Bore - Millimeter:
64
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure