75X95X10BDL
Description
75X95X10BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 759510BDL
BDI # 24865544
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
75X95X07ADL-P
Description
75X95X07ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 759507ADLP
BDI # 24865542
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
7
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
75X125X13ADL
Description
75X125X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 7512513ADL
BDI # 24865548
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Ridged Rubber Coated OD | Bi-Directional Helix