Features
Housing Bore - Millimeter:
94.818
Nominal Width - Millimeter:
14.351
Housing Bore - Inch:
3.733
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.565
Shaft Diameter - Inch:
3.142
Shaft Diameter - Millimeter:
79.807
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
0314 11083 V
Description
0314 11083 V SPLIT LIP SEAL ; NON RETURNABLE FKM 3.140 4.203 .500
Part # 0314 11083 V
BDI # 18221309
Features
Housing Bore - Millimeter:
106.756
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.203
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.142
Shaft Diameter - Millimeter:
79.807
Inch - Metric:
Inch