3.250X4.500X.625A
Description
3.250X4.500X.625A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.2504.500.625A
BDI # 24866166
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
3.250X4.625X.438C
Description
3.250X4.625X.438C NBR SHAFT SEAL ; 7PSI
Part # 3.2504.625.438C
BDI # 24866168
Features
Housing Bore - Millimeter:
117.475
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
3.250X4.250X.313ADL
Description
3.250X4.250X.313ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.2504.250.313ADL
BDI # 24866160
Features
Housing Bore - Millimeter:
107.95
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
4.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
3.250X4.250X.438CDL
Description
3.250X4.250X.438CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 3.2504.250.438CDL
BDI # 24866162
Features
Housing Bore - Millimeter:
107.95
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD