37825 / 3.78X4.606X0.472 HMSA7 S
Description
CRSEAL 37825 / 3.78X4.606X0.472 HMSA7 S ; DBL LIP SEAL
Part # 37825
BDI # 1251704
Features
Housing Bore - Millimeter:
116.992
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.606
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185791
96X136X12ADL
Description
96X136X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9613612ADL
BDI # 24865638
Features
Housing Bore - Millimeter:
136
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
112
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634167
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634169
96X117X10A VITON
Description
96X117X10A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 9611710AV
BDI # 452343
Features
Housing Bore - Millimeter:
117
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.606
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634168