Features
Housing Bore - Millimeter:
140.995
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
5.551
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3.976
Shaft Diameter - Millimeter:
100.99
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615948
24060-3775
Description
61X3775 GYLON OIL SEAL ; 3.976"IDX5.512"OD NON RETURNABLE POR
Part # 24060-3775
BDI # 371518
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
3.976
Shaft Diameter - Millimeter:
100.99
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616736