120X150X15CDL
Description
120X150X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 12015015CDL
BDI # 24865708
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
120X160X15ADL VITON
Description
120X160X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 12016015ADLV
BDI # 24865712
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
120X146X15ADL VITON
Description
120X146X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 12014615ADLV
BDI # 444862
Features
Housing Bore - Millimeter:
146
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.748
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure