145X170X15ADL VITON
Description
145X170X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 14517015ADLV
BDI # 24865740
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
145X180X15ADL
Description
145X180X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 14518015ADL
BDI # 24865744
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure