9351 H1L5
Description
9351 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 5.938 7.500 .563
Part # 9351 H1L5
BDI # 18223435
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
5.938
Shaft Diameter - Millimeter:
150.825
Inch - Metric:
Inch
59300 / 5.938X7X0.5 HDW1 R
Description
CRSEAL 59300 / 5.938X7X0.5 HDW1 R SEAL
Part # 59300
BDI # 1254508
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.938
Shaft Diameter - Millimeter:
150.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186881
59380 / 5.938X6.801X1.125 J2 R
Description
CRSEAL 59380 / 5.938X6.801X1.125 J2 R ; LIP SEAL
Part # 59380
BDI # 1254623
Features
Housing Bore - Millimeter:
172.745
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.801
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
5.938
Shaft Diameter - Millimeter:
150.825
Inch - Metric:
Inch
5.938X7.000X.500A
Description
5.938X7.000X.500A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 5.9387.000.500A
BDI # 450397
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.938
Shaft Diameter - Millimeter:
150.825
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633627
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
5.938
Shaft Diameter - Millimeter:
150.825
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
618343