156X196X20A
Description
156X196X20A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 15619620A
BDI # 445833
Features
Housing Bore - Millimeter:
196
Nominal Width - Millimeter:
20
Housing Bore - Inch:
7.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
6.142
Shaft Diameter - Millimeter:
156
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure