Features
Housing Bore - Millimeter:
128
Nominal Width - Millimeter:
9
Housing Bore - Inch:
5.039
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
5.500X6.500X.500ADL
Description
5.500X6.500X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 5.5006.500.500ADL
BDI # 24866242
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
4.750X6.000X.500ADL
Description
4.750X6.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.7506.000.500ADL
BDI # 24866230
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
4.500X5.250X.437ADL
Description
4.500X5.250X.437ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.5005.250.437ADL
BDI # 24866216
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
145X170X15ADL VITON
Description
145X170X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 14517015ADLV
BDI # 24865740
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure